- Series H5 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- Medium Vacuum
- 1" NPT
- Forged Brass Body
| Watt Rating | 16 W |
| Body Material Code | 2 |
| Actuation Code | 5 |
| Series Code | H5 |
| Flow Pattern Code | C |
| Connection Type | NPT |
| Orifice Size | 1 in |
| Function Code | H |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Solenoid Enclosure Code | S |
| Flow Pattern | Normally Closed |
| Seal Material Code | 1 |
| Body Material | Forged Brass |
| Function | 2-Way |
| Orifice Size Code | 64 |
| Coil Wattage Code | D |
| Coil Insulation Code | F |
| Connection Size | 1 |
| Seal Material | Buna-N |
| Valve Function | Medium Vacuum |
| Solenoid Enclosure | Type 1 Splice Box |
| Coil Current | AC |
| Coil Termination Code | C |
| Coil Insulation | Standard (Class 155) |
| Current Design Code | A |
| Actuation | Pivoted Edge Diaphragm |
| Series | H5 |
| Valve Type | Pressure Vessel w/Coil |
| Voltage Code | 05 |
| Connection Size Code | 16 |
| Coil Termination | 18 in Leads |
| Weight | 3.75 LB |

