Cryogenic service solenoid valves are designed to withstand the severe temperatures associated with controlling cryogenic fluids. Due to the sealing materials available for use at extremely low temperatures, slight leakage can be expected.
caution
Valves should be mounted vertical and upright
Solenoid Enclosure
NEMA 1
Connection Size
1
Series Code
26
Coil Wattage Code
C
Series
26
Orifice Size Code
64
Seal Material
PTFE
Solenoid Enclosure Code
G
Coil Current
AC
Connection Type
NPT
Coil Termination Code
C
Flow Pattern
Normally Closed
Body Material Code
2
Flow Pattern Code
C
Body Material
Forged Brass
Actuation Code
6
Coil Termination
18 in Leads
Coil Insulation Code
F
Function Code
2
Actuation
Piston
Orifice Size
1 in
Valve Function
Cryogenic Fluids
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Watt Rating
11 W
Voltage Code
05
Connection Size Code
16
Seal Material Code
4
Coil Insulation
Standard (Class 155)
Valve Type
Pressure Vessel w/Coil
Function
2-Way
Compatible Fluids
Cryogenic Fluids
Current Design Code
B
Weight
3.75 LB
We're here for you
with Service Centers across the country - We have your back