Parker Hannifin Corp.
16F25CL364ACF4C05
Hot Water & Steam Solenoid Valves – Two-Way Normally Closed
Item #117196510
- 2-Way Normally Closed Hot Water & Steam Solenoid Valve
- Lead-Free Brass
- 1" NPT Thread
features
- Reputable Parker Skinner®, Gold Ring™ and Jackes Evans brands
- Lead-free brass versions available
- NEMA 4,4X solenoid coils
- Class H coils standard
- Robust design for long service life
| Actuation | Pivoted Edge Diaphragm |
| Seal Material | EPDM |
| Function | 2-Way |
| Connection Size | 1 in NPT |
| Factor | 12.2 |
| Valve Type | Hot Water |
| Connection Type | NPT |
| Solenoid Enclosure | NEMA 4, 4X |
| Coil Termination | 18 in Leads |
| Orifice Size | 1 in |
| Voltage Type | AC Voltage |
| Watt Rating | 11 W |
| Cover Function | 2-Way |
| Operating Pressure Differential [Min] | 1 psi |
| Valve Function | Steam, Hot Water |
| Compatible Fluids | Hot Water |
| Voltage Rating | 120/60, 110/50 |
| Body Material | Lead-Free Brass |
| Cv Flow | 12.2 |
| Coil Type | 4F |
| Operating Pressure Differential [Max] | 300 psi |
| Flow Pattern | Normally Closed |
| Weight | 6.0 LB |
