
Parker Hannifin Corp.
16F25C2164ACFPH05
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Item #101456695


- Series 25 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- General Purpose
- 1" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
Watt Rating | 11 W |
Connection Size | 1 |
Actuation | Pivoted Edge Diaphragm |
Voltage Code | 05 |
Body Material Code | 2 |
Function | 2-Way |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Insulation | Standard (Class 155) |
Series | 25 |
Body Material | Forged Brass |
Seal Material Code | 1 |
Coil Wattage Code | C |
Orifice Size | 1 in |
Function Code | 2 |
Solenoid Enclosure Code | P |
Coil Termination Code | H |
Flow Pattern | Normally Closed |
Current Design Code | A |
Seal Material | Buna-N |
Valve Function | General Purpose |
Valve Type | Pressure Vessel w/Coil |
Solenoid Enclosure | Epoxy Encapsulated |
Coil Current | AC |
Actuation Code | 5 |
Connection Type | NPT |
Coil Termination | DIN |
Flow Pattern Code | C |
Connection Size Code | 16 |
Orifice Size Code | 64 |
Coil Insulation Code | F |
Series Code | 25 |
Weight | 0.75 LB |
