
Parker Hannifin Corp.
16F25C2164ACFEC05
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Item #101456292


- Series 25 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- General Purpose
- 1" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
Function | 2-Way |
Connection Type | NPT |
Voltage Code | 05 |
Coil Termination Code | C |
Seal Material Code | 1 |
Actuation | Pivoted Edge Diaphragm |
Coil Wattage Code | C |
Watt Rating | 11 W |
Actuation Code | 5 |
Solenoid Enclosure | Explosion-Proof, Watertight |
Connection Size | 1 |
Valve Type | Pressure Vessel w/Coil |
Solenoid Enclosure Code | E |
Coil Insulation Code | F |
Coil Termination | 18 in Leads |
Flow Pattern Code | C |
Orifice Size Code | 64 |
Seal Material | Buna-N |
Function Code | 2 |
Valve Function | General Purpose |
Connection Size Code | 16 |
Current Design Code | A |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Orifice Size | 1 in |
Series | 25 |
Series Code | 25 |
Coil Insulation | Standard (Class 155) |
Body Material Code | 2 |
Flow Pattern | Normally Closed |
Coil Current | AC |
Body Material | Forged Brass |
Weight | 0.75 LB |
