Parker Hannifin Corp.
16F24O2164ACF4C05
2 Way Normally Open Direct Lift & Pilot Operated Valve
Item #101489751
- Series 24 2 Way Normally Open Valve
- Offset Diaphragm, Piloted
- General Purpose
- 1" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Restaurant equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
features
- UL® and CSA approvals are generally available on valves with applicable coil/enclosure combinations
- Use of nonlubricated gaseous media will substantially limit valve life
- Pressure ratings may vary when valve is used with DC voltage supply
| Actuation Code | 4 |
| Body Material Code | 2 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Flow Pattern Code | O |
| Coil Wattage Code | C |
| Coil Insulation Code | F |
| Operating Pressure Differential [Max] | 125 psi |
| Coil Insulation | Standard (Class 155) |
| Coil Termination Code | C |
| Watt Rating | 11 W |
| Connection Size | 1 |
| Body Material | Brass |
| Seal Material Code | 1 |
| Cv Flow | 13 |
| Coil Current | AC |
| Orifice Size | 1 in |
| Compatible Fluids | Fluid, Gases, Light Oils |
| Valve Type | Pressure Vessel w/Coil |
| Solenoid Enclosure Code | 4 |
| Connection Type | NPT |
| Current Design Code | A |
| Voltage Code | 05 |
| Actuation | Offset Diaphragm, Piloted |
| Solenoid Enclosure | NEMA 4, 4X |
| Coil Type | Gold Ring™ |
| Seal Material | Buna-N |
| Function Code | 2 |
| Coil Termination | Leads |
| Valve Function | General Purpose |
| Operating Pressure Differential [Min] | 5 psi |
| Function | 2-Way |
| Coil Style | Epoxy Encapsulated |
| Series Code | 24 |
| Voltage Type | AC Voltage |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 180 °F |
| Flow Pattern | Normally Open |
| Connection Size Code | 16 |
| Series | 24 |
| Orifice Size Code | 64 |
| Weight | 0.75 LB |
