Parker Hannifin Corp.
16F24C6264AAFEC05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101451969
- Series 24 2 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- General Purpose
- 1" NPT
- 316 Stainless Steel Body
| Actuation | Offset Diaphragm, Piloted |
| Solenoid Enclosure Code | E |
| Valve Type | Pressure Vessel w/Coil |
| Body Material | 316 Stainless Steel |
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Function Code | 2 |
| Seal Material Code | 2 |
| Actuation Code | 4 |
| Flow Pattern | Normally Closed |
| Valve Function | General Purpose |
| Coil Termination | 18 in Leads |
| Orifice Size | 1 in |
| Series | 24 |
| Coil Wattage Code | A |
| Coil Insulation Code | F |
| Watt Rating | 6 W |
| Orifice Size Code | 64 |
| Current Design Code | A |
| Series Code | 24 |
| Flow Pattern Code | C |
| Connection Size | 1 |
| Body Material Code | 6 |
| Coil Termination Code | C |
| Coil Current | AC |
| Coil Insulation | Standard (Class 155) |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Voltage Code | 05 |
| Connection Type | NPT |
| Function | 2-Way |
| Connection Size Code | 16 |
| Seal Material | Viton |
| Weight | 0.75 LB |
