Skip to content Skip to navigation menu
Parker Hannifin Corp.16F24C6164AAF

16F24C6164AAF

Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101450543
  • Series 24 2 Way Normally Closed Valve
  • Offset Diaphragm, Piloted
  • General Purpose
  • 1" NPT
  • 316 Stainless Steel Body
  • Nitrile Seals
  • 1" Orifice
  • 6.0 W AC
  • Pressure Vessel Only, No Coil
+ Show More + Show Less
Parker Hannifin Corp.16F24C6164AAF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 24 2 Way Normally Closed Valve
  • Offset Diaphragm, Piloted
  • General Purpose
  • 1" NPT
  • 316 Stainless Steel Body
Seal Material Buna-N
Coil Wattage Code A
Flow Pattern Normally Closed
Valve Type Pressure Vessel Only, No Coil
Current Design Code A
Coil Insulation Code F
Coil Termination Code N/A
Solenoid Enclosure N/A
Function Code 2
Seal Material Code 1
Actuation Offset Diaphragm, Piloted
Body Material Code 6
Voltage Rating N/A
Orifice Size Code 64
Watt Rating 6 W
Coil Current AC
Series 24
Voltage Code N/A
Valve Function General Purpose
Solenoid Enclosure Code N/A
Series Code 24
Orifice Size 1 in
Coil Termination N/A
Flow Pattern Code C
Actuation Code 4
Connection Size Code 16
Function 2-Way
Connection Size 1
Body Material 316 Stainless Steel
Connection Type NPT
Coil Insulation Standard (Class 155)
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison