Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B38A21A4BCG

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101607185
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Element Micron Rating 40 µm
Port Size 1/2
Size Designation Compact
Has Gauge Yes
Body Size 3/8 in
Relieving Relieving
Pressure Range [Max] 250 psig
Filter Bowl Capacity 4.4 oz
Mounting Options w/Port Blocks
Series 16
Port Type NPT
Lubricator Fill Option w/Fill Plug
Filter Drain Type Automatic Float Drain
Lubricator Type Micro-Mist
Lubricator Drain Type Twist Drain
Pressure Range [Min] 5 psig
Mounting Bracket Kit PS755P
Unit Type Three-Unit Combo
Knob Type Non-Rising Knob
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Flow 90 SCFM
Filter Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity 2.6 oz
Assembly Type Modular
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison