Skip to content Skip to navigation menu
Parker Hannifin Corp.16B38A13A4BCW

16B38A13A4BCW

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #102105218
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Mounting Bracket
+ Show More + Show Less
Parker Hannifin Corp.16B38A13A4BCW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Mounting Options w/Mounting Bracket
Flow 90 SCFM
Size Designation Compact
Lubricator Type Micro-Mist
Knob Type Non-Rising Knob
Port Type NPT
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity 2.6 oz
Mounting Bracket Kit PS755P
Has Gauge No
Unit Type Three-Unit Combo
Filter Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Fill Option w/Fill Plug
Relieving Relieving
Body Size 3/8 in
Element Micron Rating 40 µm
Pressure Range [Min] 2 psig
Assembly Type Modular
Filter Bowl Capacity 4.4 oz
Lubricator Drain Type Twist Drain
Filter Drain Type Automatic Float Drain
Port Size 1/2
Series 16
Pressure Range [Max] 125 psig
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison