Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Type
Micro-Mist
Relieving
Relieving
Size Designation
Compact
Filter Bowl Type
Metal Bowl
Lubricator Bowl Capacity
2.6 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Knob Type
Non-Rising Knob
Lubricator Drain Type
Twist Drain
Series
16
Port Type
NPT
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/Port Blocks
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Unit Type
Three-Unit Combo
Port Size
1/2
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Automatic Float Drain
Mounting Bracket Kit
PS755P
Flow
90 SCFM
Has Gauge
Yes
Assembly Type
Modular
Body Size
3/8 in
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back