Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B37A18A2BCK

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101607898
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Size Designation Compact
Body Size 3/8 in
Pressure Range [Min] 2 psig
Flow 90 SCFM
Knob Type Non-Rising Knob
Filter Drain Type Automatic Float Drain
Port Size 1/2
Lubricator Bowl Capacity 2.6 oz
Element Micron Rating 40 µm
Assembly Type Modular
Lubricator Fill Option w/Fill Plug
Lubricator Drain Type No Drain
Pressure Range [Max] 125 psig
Series 16
Filter Bowl Type Metal Bowl
Relieving Relieving
Port Type NPT
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity 4.4 oz
Unit Type Three-Unit Combo
Mounting Options w/Lockout & Port Blocks
Lubricator Type Micro-Mist
Has Gauge Yes
Mounting Bracket Kit PS755P
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison