Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Has Gauge
Yes
Size Designation
Compact
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
40 µm
Unit Type
Three-Unit Combo
Body Size
3/8 in
Filter Bowl Type
Metal Bowl
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Knob Type
Non-Rising Knob
Mounting Options
w/Port Blocks
Lubricator Bowl Capacity
2.6 oz
Filter Drain Type
Automatic Float Drain
Mounting Bracket Kit
PS755P
Assembly Type
Modular
Pressure Range [Min]
2 psig
Filter Bowl Capacity
4.4 oz
Series
16
Lubricator Drain Type
No Drain
Port Type
NPT
Pressure Range [Max]
125 psig
Port Size
1/2
Flow
90 SCFM
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back