Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Auto Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Lubricator Type
Micro-Mist
Port Size
1/2
Relieving
Relieving
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
Auto Fill
Assembly Type
Modular
Size Designation
Compact
Pressure Range [Max]
125 psig
Pressure Range [Min]
2 psig
Body Size
3/8 in
Mounting Options
w/Port Blocks
Filter Drain Type
Automatic Float Drain
Has Gauge
Yes
Series
16
Port Type
NPT
Element Micron Rating
5 µm
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Flow
90 SCFM
Filter Bowl Capacity
4.4 oz
Mounting Bracket Kit
PS755P
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back