Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Port Size
1/2
Pressure Range [Max]
125 psig
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS755P
Series
16
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Body Size
3/8 in
Lubricator Type
Micro-Mist
Port Type
NPT
Element Micron Rating
5 µm
Filter Drain Type
Automatic Float Drain
Mounting Options
w/Port Blocks
Flow
90 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Assembly Type
Modular
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
No Drain
Has Gauge
Yes
Unit Type
Three-Unit Combo
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back