Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Port Type
NPT
Has Gauge
Yes
Mounting Options
w/Port Blocks
Size Designation
Compact
Pressure Range [Max]
125 psig
Series
16
Mounting Bracket Kit
PS755P
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Filter Drain Type
Automatic Float Drain
Body Size
3/8 in
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Port Size
1/2
Filter Bowl Capacity
4.4 oz
Flow
90 SCFM
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back