Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Relieving
Relieving
Flow
90 SCFM
Lubricator Type
Micro-Mist
Mounting Options
w/Lockout & Port Blocks
Lubricator Drain Type
Twist Drain
Port Type
NPT
Has Gauge
Yes
Body Size
3/8 in
Element Micron Rating
5 µm
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Filter Drain Type
Twist Drain
Pressure Range [Max]
250 psig
Port Size
1/2
Lubricator Bowl Capacity
2.6 oz
Series
16
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Filter Bowl Capacity
4.4 oz
Unit Type
Three-Unit Combo
Pressure Range [Min]
5 psig
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back