Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B34B18A4BCK

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101606568
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Relieving Relieving
Pressure Range [Max] 125 psig
Assembly Type Modular
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Filter Bowl Type Metal Bowl w/ Sight Gauge
Port Size 1/2
Has Gauge Yes
Filter Bowl Capacity 4.4 oz
Port Type NPT
Size Designation Compact
Element Micron Rating 5 µm
Lubricator Drain Type Twist Drain
Lubricator Fill Option w/Fill Plug
Knob Type Non-Rising Knob
Lubricator Bowl Capacity 2.6 oz
Pressure Range [Min] 2 psig
Filter Drain Type Twist Drain
Unit Type Three-Unit Combo
Mounting Options w/Lockout & Port Blocks
Series 16
Body Size 3/8 in
Flow 90 SCFM
Lubricator Type Micro-Mist
Mounting Bracket Kit PS755P
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison