Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Mounting Options
w/Port Blocks
Relieving
Relieving
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Element Micron Rating
40 µm
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
90 SCFM
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Lubricator Drain Type
Twist Drain
Size Designation
Compact
Port Size
1/2
Body Size
3/8 in
Port Type
NPT
Lubricator Type
Micro-Mist
Series
16
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Twist Drain
Pressure Range [Min]
5 psig
Pressure Range [Max]
250 psig
Assembly Type
Modular
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back