Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Bowl Capacity
4.4 oz
Flow
90 SCFM
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Lubricator Fill Option
w/Fill Plug
Size Designation
Compact
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Lubricator Drain Type
Twist Drain
Port Type
NPT
Unit Type
Three-Unit Combo
Element Micron Rating
40 µm
Mounting Options
w/Lockout & Port Blocks
Lubricator Bowl Capacity
2.6 oz
Body Size
3/8 in
Assembly Type
Modular
Series
16
Pressure Range [Min]
2 psig
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back