Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Mounting Bracket Kit
PS755P
Series
16
Lubricator Bowl Capacity
2.6 oz
Filter Drain Type
Twist Drain
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Mounting Options
w/Port Blocks
Port Size
1/2
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
Yes
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Size Designation
Compact
Lubricator Type
Micro-Mist
Pressure Range [Max]
125 psig
Assembly Type
Modular
Flow
90 SCFM
Body Size
3/8 in
Port Type
NPT
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Weight
8.5 LB
We're here for you
with Service Centers across the country - We have your back