Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Pressure Range [Min]
2 psig
Lubricator Type
Micro-Mist
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Filter Drain Type
Twist Drain
Port Size
1/2
Has Gauge
Yes
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Mounting Bracket Kit
PS755P
Mounting Options
w/Mounting Bracket, Lockout & Port Block
Pressure Range [Max]
125 psig
Lubricator Drain Type
No Drain
Port Type
NPT
Size Designation
Compact
Relieving
Relieving
Series
16
Assembly Type
Modular
Flow
90 SCFM
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
3/8 in
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
4.4 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back