Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Pressure Range [Max]
250 psig
Assembly Type
Modular
Has Gauge
Yes
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
5 psig
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS755P
Lubricator Type
Micro-Mist
Filter Bowl Type
Metal Bowl
Port Type
NPT
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Series
16
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Body Size
3/8 in
Element Micron Rating
40 µm
Mounting Options
w/Port Blocks
Flow
90 SCFM
Relieving
Relieving
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back