Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Type
Micro-Mist
Flow
90 SCFM
Body Size
3/8 in
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Assembly Type
Modular
Filter Bowl Type
Metal Bowl
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Element Micron Rating
40 µm
Unit Type
Three-Unit Combo
Lubricator Drain Type
Pressure Fill
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Size Designation
Compact
Port Type
NPT
Has Gauge
Yes
Mounting Options
w/Port Blocks
Relieving
Relieving
Mounting Bracket Kit
PS755P
Series
16
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back