Skip to content Skip to navigation menu
Parker Hannifin Corp.16B33A15A4BCG

16B33A15A4BCG

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101607241
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl, Twist Drain, 40 µm
  • Regulator: 250 psig, No Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.16B33A15A4BCG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl, Twist Drain, 40 µm
  • Regulator: 250 psig, No Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

includes

  • Metal bowl guards

compliances

  • 0
Relieving Relieving
Filter Bowl Type Metal Bowl
Lubricator Drain Type Twist Drain
Series 16
Port Type NPT
Has Gauge No
Element Micron Rating 40 µm
Lubricator Bowl Capacity 2.6 oz
Assembly Type Modular
Mounting Options w/Port Blocks
Flow 90 SCFM
Unit Type Three-Unit Combo
Lubricator Fill Option w/Fill Plug
Port Size 1/2
Filter Bowl Capacity 4.4 oz
Body Size 3/8 in
Lubricator Type Micro-Mist
Pressure Range [Max] 250 psig
Filter Drain Type Twist Drain
Pressure Range [Min] 5 psig
Mounting Bracket Kit PS755P
Size Designation Compact
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Knob Type Non-Rising Knob
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison