Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B32B18A2BCG

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101606779
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Lubricator Bowl Capacity 2.6 oz
Mounting Options w/Port Blocks
Relieving Relieving
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Port Type NPT
Pressure Range [Min] 2 psig
Flow 90 SCFM
Element Micron Rating 5 µm
Port Size 1/2
Lubricator Fill Option w/Fill Plug
Body Size 3/8 in
Lubricator Type Micro-Mist
Lubricator Drain Type No Drain
Assembly Type Modular
Knob Type Non-Rising Knob
Size Designation Compact
Pressure Range [Max] 125 psig
Filter Bowl Capacity 4.4 oz
Series 16
Has Gauge Yes
Mounting Bracket Kit PS755P
Unit Type Three-Unit Combo
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type Twist Drain
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison