Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Series
16
Assembly Type
Modular
Element Micron Rating
5 µm
Filter Drain Type
Twist Drain
Mounting Options
w/Mounting Bracket & Port Block
Port Size
1/2
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Lubricator Fill Option
w/Fill Plug
Flow
90 SCFM
Lubricator Bowl Capacity
2.6 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Unit Type
Three-Unit Combo
Body Size
3/8 in
Lubricator Drain Type
No Drain
Relieving
Relieving
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back