Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Port Size
1/2
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Series
16
Relieving
Relieving
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Mounting Bracket Kit
PS755P
Body Size
3/8 in
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
40 µm
Mounting Options
w/Lockout & Port Blocks
Flow
90 SCFM
Has Gauge
Yes
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Assembly Type
Modular
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Twist Drain
Port Type
NPT
Unit Type
Three-Unit Combo
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back