Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Assembly Type
Modular
Pressure Range [Min]
2 psig
Has Gauge
Yes
Unit Type
Three-Unit Combo
Port Size
1/2
Filter Drain Type
Twist Drain
Port Type
NPT
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Relieving
Relieving
Series
16
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
Twist Drain
Body Size
3/8 in
Mounting Options
w/Port Blocks
Lubricator Type
Micro-Mist
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
40 µm
Flow
90 SCFM
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS755P
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back