Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Port Size
1/2
Relieving
Relieving
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS755P
Mounting Options
w/Port Blocks
Series
16
Port Type
NPT
Size Designation
Compact
Lubricator Drain Type
Pressure Fill
Assembly Type
Modular
Has Gauge
Yes
Flow
90 SCFM
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Element Micron Rating
40 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Body Pressure Fill
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Body Size
3/8 in
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Capacity
2.6 oz
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back