Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Mounting Options
w/Port Blocks
Pressure Range [Max]
125 psig
Filter Drain Type
Twist Drain
Size Designation
Compact
Flow
90 SCFM
Relieving
Relieving
Has Gauge
Yes
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Port Size
1/2
Mounting Bracket Kit
PS755P
Filter Bowl Capacity
4.4 oz
Lubricator Type
Micro-Mist
Port Type
NPT
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Drain Type
No Drain
Body Size
3/8 in
Series
16
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
2.6 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back