Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Mounting Bracket Kit
PS755P
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Series
16
Port Size
1/2
Flow
90 SCFM
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Relieving
Relieving
Pressure Range [Max]
125 psig
Port Type
BSPP
Has Gauge
Yes
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Element Micron Rating
40 µm
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Assembly Type
Modular
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Filter Drain Type
Twist Drain
Mounting Options
w/Port Blocks
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back