- 16 Series Modular Three-Unit Combo
- 1/2 NPT
- Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
- Regulator: 125 psig, No Gauge, Relieving
- Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
- Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
- Additional modular units can be easily added
- Proportional oil delivery over a wide range of air flows
- Wall mount port blocks not included
- sold separately
- 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
- cannot fill lubricator while unit is under pressure
- 06 and 07 series have a mist lubricator that carries oil 25 ft
- can fill the lubricator while unit is under pressure
compliances
- 0
| Filter Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Lubricator Fill Option | w/Fill Plug |
| Element Micron Rating | 40 µm |
| Has Gauge | No |
| Port Size | 1/2 |
| Lubricator Drain Type | No Drain |
| Filter Drain Type | Twist Drain |
| Relieving | Relieving |
| Pressure Range [Min] | 2 psig |
| Port Type | NPT |
| Filter Bowl Capacity | 4.4 oz |
| Knob Type | Non-Rising Knob |
| Unit Type | Three-Unit Combo |
| Mounting Options | w/o Port Blocks |
| Lubricator Bowl Capacity | 2.6 oz |
| Size Designation | Compact |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Body Size | 3/8 in |
| Flow | 90 SCFM |
| Series | 16 |
| Lubricator Type | Micro-Mist |
| Mounting Bracket Kit | PS755P |
| Pressure Range [Max] | 125 psig |
| Assembly Type | Modular |
| Weight | 0.0 LB |

