Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Mounting Options
w/Port Blocks
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
5 µm
Lubricator Bowl Capacity
2.6 oz
Filter Drain Type
Automatic Float Drain
Relieving
Relieving
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Has Gauge
Yes
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Flow
60 SCFM
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Assembly Type
Modular
Body Size
3/8 in
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Series
16
Port Type
NPT
Size Designation
Compact
Mounting Bracket Kit
PS755P
Port Size
3/8
Filter Bowl Capacity
4.4 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back