Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
3/8 in
Assembly Type
Modular
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Series
16
Size Designation
Compact
Relieving
Relieving
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Has Gauge
Yes
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Port Type
NPT
Port Size
3/8
Element Micron Rating
40 µm
Flow
60 SCFM
Lubricator Drain Type
Twist Drain
Lubricator Bowl Capacity
2.6 oz
Mounting Options
w/Mounting Bracket & Port Block
Mounting Bracket Kit
PS755P
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back