Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Has Gauge
Yes
Size Designation
Compact
Mounting Bracket Kit
PS755P
Lubricator Type
Micro-Mist
Filter Drain Type
Automatic Float Drain
Pressure Range [Min]
2 psig
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Filter Bowl Type
Metal Bowl
Body Size
3/8 in
Assembly Type
Modular
Mounting Options
w/Lockout
Port Size
3/8
Port Type
NPT
Lubricator Drain Type
Twist Drain
Series
16
Relieving
Relieving
Knob Type
Non-Rising Knob
Element Micron Rating
5 µm
Flow
60 SCFM
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back