Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Has Gauge
Yes
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Mounting Bracket Kit
PS755P
Mounting Options
w/Lockout & Port Blocks
Filter Bowl Type
Metal Bowl
Series
16
Filter Drain Type
Automatic Float Drain
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Pressure Range [Max]
250 psig
Size Designation
Compact
Assembly Type
Modular
Body Size
3/8 in
Pressure Range [Min]
5 psig
Lubricator Drain Type
Twist Drain
Element Micron Rating
40 µm
Port Type
NPT
Relieving
Relieving
Knob Type
Non-Rising Knob
Flow
60 SCFM
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
2.6 oz
Port Size
3/8
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back