Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Element Micron Rating
40 µm
Lubricator Bowl Capacity
2.6 oz
Port Size
3/8
Filter Drain Type
Automatic Float Drain
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Pressure Range [Max]
250 psig
Lubricator Fill Option
w/Fill Plug
Flow
60 SCFM
Body Size
3/8 in
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Drain Type
Twist Drain
Port Type
NPT
Mounting Bracket Kit
PS755P
Mounting Options
w/Port Blocks
Relieving
Relieving
Pressure Range [Min]
5 psig
Filter Bowl Capacity
4.4 oz
Unit Type
Three-Unit Combo
Filter Bowl Type
Metal Bowl
Size Designation
Compact
Series
16
Assembly Type
Modular
Has Gauge
Yes
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back