Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Port Size
3/8
Lubricator Drain Type
Twist Drain
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Relieving
Relieving
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
60 SCFM
Element Micron Rating
40 µm
Filter Drain Type
Automatic Float Drain
Size Designation
Compact
Series
16
Body Size
3/8 in
Pressure Range [Min]
5 psig
Filter Bowl Type
Metal Bowl
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Has Gauge
Yes
Pressure Range [Max]
250 psig
Mounting Options
w/Mounting Bracket & Port Block
Port Type
NPT
Assembly Type
Modular
Lubricator Bowl Capacity
2.6 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back