Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Element Micron Rating
5 µm
Lubricator Type
Micro-Mist
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
2.6 oz
Series
16
Size Designation
Compact
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS755P
Filter Bowl Capacity
4.4 oz
Relieving
Relieving
Knob Type
Non-Rising Knob
Has Gauge
Yes
Port Size
3/8
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Body Pressure Fill
Flow
60 SCFM
Body Size
3/8 in
Mounting Options
w/Lockout & Port Blocks
Assembly Type
Modular
Lubricator Drain Type
Pressure Fill
Filter Drain Type
Automatic Float Drain
Port Type
NPT
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back