Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug, Nylon Sight Dome
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Lubricator Fill Option
w/Fill Plug, Nylon Sight Dome
Flow
60 SCFM
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Lubricator Drain Type
No Drain
Relieving
Relieving
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Port Type
NPT
Assembly Type
Modular
Unit Type
Three-Unit Combo
Mounting Options
w/o Port Blocks
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
2.6 oz
Element Micron Rating
5 µm
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Automatic Float Drain
Body Size
3/8 in
Has Gauge
Yes
Series
16
Knob Type
Non-Rising Knob
Port Size
3/8
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back