Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Mounting Options
w/o Port Blocks
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Flow
60 SCFM
Port Type
NPT
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Lubricator Type
Micro-Mist
Has Gauge
Yes
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Series
16
Relieving
Relieving
Port Size
3/8
Filter Drain Type
Automatic Float Drain
Mounting Bracket Kit
PS755P
Size Designation
Compact
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
3/8 in
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back