Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Element Micron Rating
40 µm
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Port Size
3/8
Size Designation
Compact
Lubricator Type
Micro-Mist
Port Type
NPT
Body Size
3/8 in
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Capacity
2.6 oz
Lubricator Drain Type
Pressure Fill
Relieving
Relieving
Assembly Type
Modular
Filter Bowl Capacity
4.4 oz
Pressure Range [Min]
2 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
16
Unit Type
Three-Unit Combo
Mounting Options
w/Lockout & Port Blocks
Has Gauge
Yes
Flow
60 SCFM
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back