Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B26A18A2BCK

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101643082
  • 16 Series Modular 3-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Auto Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular 3-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Auto Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Assembly Type Modular
Element Micron Rating 40 µm
Pressure Range [Min] 2 psig
Port Size 3/8
Lubricator Drain Type No Drain
Size Designation Compact
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max] 125 psig
Lubricator Bowl Capacity 2.6 oz
Has Gauge Yes
Relieving Relieving
Filter Drain Type Automatic Float Drain
Filter Bowl Capacity 4.4 oz
Mounting Options w/Lockout & Port Blocks
Port Type NPT
Lubricator Type Micro-Mist
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option w/Fill Plug
Flow 60 SCFM
Mounting Bracket Kit PS755P
Body Size 3/8 in
Knob Type Non-Rising Knob
Series 16
Unit Type Three-Unit Combo
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison