Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Series
16
Has Gauge
Yes
Flow
60 SCFM
Mounting Options
w/Mounting Bracket & Port Block
Relieving
Relieving
Assembly Type
Modular
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Port Type
NPT
Filter Drain Type
Automatic Float Drain
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS755P
Port Size
3/8
Lubricator Bowl Capacity
2.6 oz
Lubricator Fill Option
w/Fill Plug
Size Designation
Compact
Pressure Range [Max]
125 psig
Body Size
3/8 in
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back