Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Size Designation
Compact
Flow
60 SCFM
Filter Bowl Capacity
4.4 oz
Element Micron Rating
5 µm
Mounting Bracket Kit
PS755P
Lubricator Type
Micro-Mist
Has Gauge
Yes
Port Type
NPT
Body Size
3/8 in
Knob Type
Non-Rising Knob
Pressure Range [Min]
5 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Assembly Type
Modular
Mounting Options
w/o Port Blocks
Series
16
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Port Size
3/8
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Pressure Range [Max]
250 psig
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back