Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug, Nylon Sight Dome
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Lubricator Fill Option
w/Fill Plug, Nylon Sight Dome
Lubricator Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
3/8
Size Designation
Compact
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Mounting Options
w/Lockout & Port Blocks
Relieving
Relieving
Mounting Bracket Kit
PS755P
Pressure Range [Min]
2 psig
Filter Bowl Capacity
4.4 oz
Pressure Range [Max]
125 psig
Element Micron Rating
5 µm
Filter Drain Type
Twist Drain
Has Gauge
Yes
Flow
60 SCFM
Lubricator Bowl Capacity
2.6 oz
Assembly Type
Modular
Unit Type
Three-Unit Combo
Body Size
3/8 in
Series
16
Knob Type
Non-Rising Knob
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back