Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Port Size
3/8
Flow
60 SCFM
Mounting Bracket Kit
PS755P
Port Type
NPT
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Size Designation
Compact
Body Size
3/8 in
Series
16
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Twist Drain
Element Micron Rating
5 µm
Relieving
Relieving
Filter Drain Type
Twist Drain
Assembly Type
Modular
Lubricator Bowl Capacity
2.6 oz
Has Gauge
Yes
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Options
w/Port Blocks
Lubricator Fill Option
w/Fill Plug
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back