Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Pressure Range [Min]
2 psig
Series
16
Has Gauge
Yes
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Bracket Kit
PS755P
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
2.6 oz
Element Micron Rating
40 µm
Lubricator Drain Type
Pressure Fill
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
3/8
Port Type
NPT
Flow
60 SCFM
Size Designation
Compact
Knob Type
Non-Rising Knob
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Mounting Options
w/o Port Blocks
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Type
Micro-Mist
Pressure Range [Max]
125 psig
Body Size
3/8 in
Assembly Type
Modular
Unit Type
Three-Unit Combo
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back