Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Assembly Type
Modular
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
3/8
Flow
60 SCFM
Mounting Bracket Kit
PS755P
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Capacity
4.4 oz
Mounting Options
w/Lockout
Has Gauge
Yes
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Relieving
Relieving
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Filter Drain Type
Twist Drain
Series
16
Lubricator Type
Micro-Mist
Size Designation
Compact
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Body Size
3/8 in
Element Micron Rating
40 µm
Lubricator Drain Type
Twist Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back